Shop All Continuous Hinges
Monroe Pmp
3 in W x 72 in H Mill Stainless Steel Continuous Hinge
Mfr # CS12530072
Zoro # G0978527
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill Stainless Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Product Information
- Brand Monroe Pmp
- MFR # CS12530072
- Zoro # G0978527
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 3 in |
Frame Leaf Height | 72 in |
Pin Dia. | 3/8 in |
Door Leaf Width | 3 in |
Door Leaf Height | 72 in |
Overall Width | 3 in |
Overall Knuckle Height | 2 in |
Details
Item | Continuous Hinge |
Material | Stainless Steel |
Mounting | Full Surface |
Finish | Mill Stainless Steel |
Range of Motion | 270 Degrees |
Holes per Leaf | 0 |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.12 in |
Features | 2" Knuckle Length |
Door Leaf Thickness | 0.12 in |
Pin Type | Nonremovable |
Pin Material | Stainless Steel |
Standards | AS9100C, ISO 9001:2008 |
Holes | Without |
Hardware | Not included |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2880pri8433)
- SCHLAGE HANDLESET CENTURY MTTBLK (FE285GCEN622LAT)
- KABA ILCORP Russwin Lock Key Blank (RU4-1011P)
- WRS 27" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2630 (05-40026-3)
- MONROE PMP 2 in W x 96 in H Mill Steel Continuous Hinge (CC26020096)
- MONROE PMP 2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26040072)
- MONROE PMP 1 1/4 in W x 72 in H Mill Aluminum Continuous Hinge (CA24012572)
- MONROE PMP 2 in W x 72 in H Mill Continuous Hinge (CC24020072GA)
- MONROE PMP 1-1/2" W x 96" H Mill Aluminum Continuous Hinge (CA24015096)
- MONROE PMP 1 1/16 in W x 72 in H Mill Continuous Hinge (CS24010672GA)
- ZORO SELECT 1 1/2 in W x 36 in H Steel Continuous Hinge (2ZEP8)
- Monroe Pmp Door Hinges