Shop All Continuous Hinges
Monroe Pmp
3 in W x 48 in H Mill Continuous Hinge
Mfr # CS26030048GA
Zoro # G0978700
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill
- Holes per Leaf 24
- Range of Motion 270 Degrees
Product Information
- Brand Monroe Pmp
- MFR # CS26030048GA
- Zoro # G0978700
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 3 in |
Frame Leaf Height | 48 in |
Pin Dia. | 1/8 in |
Door Leaf Width | 3 in |
Door Leaf Height | 48 in |
Overall Width | 3 in |
Overall Knuckle Height | 1/2 in |
Details
Item | Continuous Hinge |
Material | Stainless Steel |
Mounting | Full Surface |
Finish | Mill |
Holes per Leaf | 24 |
Range of Motion | 270 Degrees |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.06 in |
Required Door Thickness | 3 in |
Features | 1/2" Knuckle Length; #6 Hole Size |
Door Leaf Thickness | 0.06 in |
Hole Spacing | 2 in |
Hardware | Not included |
Holes | With |
Pin Material | Stainless Steel |
Pin Type | Removable |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 3 in Door Leaf Width, 3 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 3 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Stainless Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Emerge Contemporary Double Prong Matte Black Wall Hook (H37003MB)
- ZORO SELECT Flange Gasket, Full Face, 5 In, Viton (4CYW1)
- BENCHPRO Chair Glide for Immobile Application, PK5 (G)
- EMTEK Satin Nickel Latch EMDBL238R15 (EMDBL238R15)
- MONROE PMP 1-1/4" W x 72" H Mill Continuous Hinge (CC24012572GA)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC74730072)
- MONROE PMP 4" W x 72" H Mill Aluminum Continuous Hinge (CA12540072)
- MONROE PMP 1-1/4" W x 72" H Bright Nickel Continuous Hinge (CB26012572GA)
- MONROE PMP 1-1/4" W x 72" H Bright Brass Continuous Hinge (BB24012572GA)
- MONROE PMP 1 1/4 in W x 72 in H Mill Aluminum Continuous Hinge (CA24012572)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS90120072)
- Monroe Pmp Continuous Hinges