Shop All Continuous Hinges
Monroe Pmp
2" W x 72" H Bright Brass Continuous Hinge
Mfr # BB26020072GA
Zoro # G0990129
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 2 in
- Finish Bright Brass
- Holes per Leaf 36
Product Information
- Brand Monroe Pmp
- MFR # BB26020072GA
- Zoro # G0990129
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 2 in |
Pin Dia. | 1/8 in |
Overall Width | 2 in |
Overall Knuckle Height | 1/2 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 72 in |
Details
Door Leaf Thickness | 0.06 in |
Finish | Bright Brass |
Holes per Leaf | 36 |
Material | Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 2 in |
Features | 1/2" Knuckle Length; #6 Hole Size |
Holes | With |
Ligature Resistant | No |
Frame Leaf Thickness | 0.06 in |
Item | Continuous Hinge |
Pin Type | Removable |
Hole Spacing | 2 in |
Hardware | Not included |
Pin Material | Steel |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Brass Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Badge Lanyard, Green, 10 PK (25DU65)
- GLOVEWORKS HD Timberline Lock Plug Stat Bronze Keyed Alike - Key Number 109 (TLLP 400 109TA)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-29L-SL)
- KABA ILCO Key Blank, Brass, Type RO3, 5 Pin, PK10 (1069N-RO3)
- MONROE PMP 1-1/2" W x 72" H Electrogalvanized Continuous Hinge (CE24015072GA)
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA25020072)
- MONROE PMP 2" W x 48" H Bright Brass Continuous Hinge (BB24020048GA)
- MONROE PMP 3" W x 72" H Mill Aluminum Continuous Hinge (CA12530072)
- MONROE PMP 1 1/4 in W x 72 in H Mill Aluminum Continuous Hinge (CA24012572)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26020072)
- ZORO SELECT 1 1/4 in W x 48 in H Steel Continuous Hinge (1JEY6)
- Monroe Pmp Continuous Hinges