Shop All Continuous Hinges
Monroe Pmp
1/2" W x 96" H Mill Stainless Steel Continuous Hinge
Mfr # CS26012596
Zoro # G0977790
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill Stainless Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0
Product Information
- Brand Monroe Pmp
- MFR # CS26012596
- Zoro # G0977790
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1/2 in |
Frame Leaf Height | 96 in |
Pin Dia. | 1/8 in |
Door Leaf Width | 1/2 in |
Door Leaf Height | 96 in |
Overall Width | 1 1/4 in |
Overall Knuckle Height | 1/2 in |
Details
Item | Continuous Hinge |
Material | Stainless Steel |
Mounting | Full Surface |
Finish | Mill Stainless Steel |
Range of Motion | 270 Degrees |
Holes per Leaf | 0 |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.06 in |
Features | 1/2" Knuckle Length |
Door Leaf Thickness | 0.06 in |
Holes | Without |
Pin Material | Stainless Steel |
Hardware | Not included |
Pin Type | Nonremovable |
Standards | AS9100C, ISO 9001:2008 |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Bolt SB453TB26D12 (SB.10249)
- BEST Key 1A1E1KS112KS800 (887838155610)
- NATIONAL GUARD Brush, Nylon, 36in.L (G610DKB-36)
- NATIONAL HARDWARE SAFETY HASP ZN PLT4-1/2"" (N102-384)
- MONROE PMP 3" W x 72" H Bright Brass Continuous Hinge (BB26030072GA)
- MONROE PMP 2" W x 72" H Bright Brass Continuous Hinge (BB26020072GA)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC74730072)
- MONROE PMP 1 1/4 in W x 72 in H Mill Aluminum Continuous Hinge (CA24012572)
- MONROE PMP 2" W x 72" H Electrogalvanized Continuous Hinge (CE24020072GA)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CS24020072GA)
- ABH ALUMINUM CONTINUOUS GEARED HINGES Full Mortise Models No Inset Flush Mount Clear 83" (ABH-A110HD-C-83-FM)
- Monroe Pmp Continuous Hinges