Shop All Continuous Hinges
Monroe Pmp
1-1/2" W x 72" H Mill Steel Continuous Hinge
Mfr # CC74715072
Zoro # G0978280
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold rolled steel
- Mounting Full Surface
- Finish Mill Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees
Product Information
- Brand Monroe Pmp
- MFR # CC74715072
- Zoro # G0978280
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 1 1/2 in |
Door Leaf Height | 72 in |
Overall Knuckle Height | 1 in |
Overall Width | 1 1/2 in |
Details
Item | Continuous Hinge |
Material | Cold rolled steel |
Mounting | Full Surface |
Finish | Mill Steel |
Holes per Leaf | 0 |
Range of Motion | 270 Degrees |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.074 in |
Door Leaf Thickness | 0.074 in |
Features | 1" Knuckle Length |
Pin Material | Steel |
Holes | Without |
Standards | AS9100C, ISO 9001:2008 |
Hardware | Not included |
Pin Type | Nonremovable |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.074 in Door Leaf Thickness, 0.074 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Hinge 96214US19 (96214US19)
- RICHELIEU HARDWARE 1 in (25 mm) White Eclectic Cabinet Knob (BP500330)
- JACKSON Heavy-Duty 90DegHold Open Overhead Concealed Closer Body (20101M12)
- FASTCAP Adhesive Cover Caps Pre-Finished Wood White Birch 9/16 in. 1 Sheet 52 Caps (FC.PF.14MM.WB)
- MONROE PMP 3" W x 72" H Mill Aluminum Continuous Hinge (CA74130072)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC12530072)
- MONROE PMP 3 in W x 72 in H Mill Continuous Hinge (CC26030072GA)
- MONROE PMP 3 in W x 72 in H Mill Steel Continuous Hinge (CC74130072)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS25020072)
- MONROE PMP 2 in W x 48 in H Mill Continuous Hinge (CS26020048GA)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC74730072)
- Monroe Pmp Continuous Hinges