Shop All Continuous Hinges
Monroe Pmp
1-1/2" W x 72" H Mill Steel Continuous Hinge
Mfr # CC26015072
Zoro # G0978131
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cold rolled steel
- Mounting Full Surface
- Finish Mill Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees
Product Information
- Brand Monroe Pmp
- MFR # CC26015072
- Zoro # G0978131
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/8 in |
Door Leaf Width | 1 1/2 in |
Door Leaf Height | 72 in |
Overall Width | 1 1/2 in |
Overall Knuckle Height | 1/2 in |
Details
Item | Continuous Hinge |
Material | Cold rolled steel |
Mounting | Full Surface |
Finish | Mill Steel |
Holes per Leaf | 0 |
Range of Motion | 270 Degrees |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.06 in |
Door Leaf Thickness | 0.06 in |
Features | 1/2" Knuckle Length |
Pin Type | Nonremovable |
Hardware | Not included |
Holes | Without |
Standards | AS9100C, ISO 9001:2008 |
Pin Material | Steel |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- GLIDERITE HARDWARE 1-1/8 in. Matte Black Classic Round Cabinet Knob, 10PK (5411-MB-10)
- USA INDUSTRIALS Buna-N O-Ring, Dash 231, PK50 (ZUSAH70231)
- ZORO SELECT Full Face PTFE Flange Gasket for 4" Pipe, 1/16" Thick, #150 (BULK-FG-1152)
- MONROE PMP 1-1/16" W x 72" H Mill Continuous Hinge (CC24010672GA)
- MONROE PMP 2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26040072)
- MONROE PMP 1-1/16" W x 48" H Bright Nickel Continuous Hinge (CB24010648GA)
- MONROE PMP 1-1/2" W x 48" H Bright Brass Continuous Hinge (BB24015048GA)
- MONROE PMP 1-1/16" W x 72" H Mill Aluminum Continuous Hinge (CA24010672)
- MONROE PMP 1 1/2 in W x 48 in H Mill Continuous Hinge (CS24015048GA)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (1JEK4)
- Monroe Pmp Door Hinges