Shop All Continuous Hinges
Monroe Pmp
1-1/2" W x 72" H Mill Continuous Hinge
Mfr # CC24015072GA
Zoro # G0971411
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 1 1/2 in
- Finish Mill
- Holes per Leaf 36
Product Information
- Brand Monroe Pmp
- MFR # CC24015072GA
- Zoro # G0971411
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 3/32 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 1 1/2 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 72 in |
Details
Door Leaf Thickness | 0.04 in |
Finish | Mill |
Holes per Leaf | 36 |
Material | Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 1-1/2 in |
Features | 1/2" Knuckle Length; #4 Hole Size |
Frame Leaf Thickness | 0.04 in |
Ligature Resistant | No |
Pin Material | Steel |
Pin Type | Removable |
Holes | With |
Item | Continuous Hinge |
Hole Spacing | 2 in |
Hardware | Not included |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, 1-1/2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (3068pri8730LH154916)
- AMERICAN LOCK Safety Lock-Out Padlocks, (A1106RED1KEY)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDH6)
- EMTEK Satin Brass Handleset 4819ROUUS4 (4819ROUUS4)
- MONROE PMP 1 1/2 in W x 72 in H Mill Continuous Hinge (CA24015072GA)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA26020072)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA25015072)
- MONROE PMP 2 in W x 96 in H Mill Steel Continuous Hinge (CC26020096)
- MONROE PMP 2-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA74125072)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (4PB12)
- Monroe Pmp Door Hinges