Shop All Continuous Hinges
Monroe Pmp
1-1/2" W x 72" H Mill Aluminum Continuous Hinge
Mfr # CA25015072
Zoro # G0989970
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Full Surface
- Finish Mill Aluminum
- Holes per Leaf 0
- Range of Motion 270 Degrees
Product Information
- Brand Monroe Pmp
- MFR # CA25015072
- Zoro # G0989970
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/8 in |
Door Leaf Width | 1 1/2 in |
Door Leaf Height | 72 in |
Overall Width | 1 1/2 in |
Overall Knuckle Height | 1/2 in |
Details
Item | Continuous Hinge |
Material | Aluminum |
Mounting | Full Surface |
Finish | Mill Aluminum |
Holes per Leaf | 0 |
Range of Motion | 270 Degrees |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.05 in |
Features | 1/2" Knuckle Length |
Door Leaf Thickness | 0.05 in |
Pin Type | Nonremovable |
Holes | Without |
Standards | AS9100C, ISO 9001:2008 |
Hardware | Not included |
Pin Material | Aluminum |
Description
Continuous Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.05 in Door Leaf Thickness, 0.05 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 192 mm Center-to-Center Satin Nickel Brenton Cabinet Pull (239-192SN)
- PERFORMANCE TOOL O Ring Assortment Kit, 407 Pc (W5202)
- ELEMENTS BY HARDWARE RESOURCES 288 mm Center-to-Center Matte Black Naples Cabinet Bar Pull (368MB)
- STRYBUC Cross Brace Bronze 8ft (90H-183)
- MONROE PMP 2-1/2" W x 72" H Mill Continuous Hinge (CC26025072GA)
- MONROE PMP 1-1/2" W x 72" H Bright Nickel Continuous Hinge (CB24015072GA)
- MONROE PMP 2" W x 96" H Mill Stainless Steel Continuous Hinge (CS26020096)
- MONROE PMP 1 1/2 in W x 72 in H Mill Continuous Hinge (CA24015072GA)
- MONROE PMP 2" W x 72" H Electrogalvanized Continuous Hinge (CE26020072GA)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CA26020072GA)
- ZORO SELECT 17/32 in W x 48 in H Bright Nickel Continuous Hinge (4PB19)
- Monroe Pmp Door Hinges