Shop All Continuous Hinges
Monroe Pmp
1-1/2" W x 72" H Electrogalvanized Continuous Hinge
Mfr # CE26015072GA
Zoro # G0971350
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 1 1/2 in
- Finish Electrogalvanized
- Holes per Leaf 0
Product Information
- Brand Monroe Pmp
- MFR # CE26015072GA
- Zoro # G0971350
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 1/8 in |
Frame Leaf Height | 72 in |
Frame Leaf Width | 1 1/2 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 1 1/2 in |
Details
Door Leaf Thickness | 0.06 in |
Finish | Electrogalvanized |
Holes per Leaf | 0 |
Material | Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 1-1/2 in |
Features | 1/2" Knuckle Length |
Hardware | Not included |
Ligature Resistant | No |
Holes | Without |
Pin Type | Removable |
Pin Material | Steel |
Item | Continuous Hinge |
Frame Leaf Thickness | 0.06 in |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 1-1/2 in Required Door Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626SAFLR)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 ZN Safety Hasp (N102-384)
- PRIMELINE TOOLS Garage Door Bottom Lift Handle, 6 in., Steel, Zinc Plated Finish (2 Pack) (MP52130)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 4, Keyed Alike, Polished Brass, 4PK (LEV05X-4)
- MONROE PMP 4" W x 72" H Mill Stainless Steel Continuous Hinge (CS90140072)
- MONROE PMP 2" W x 48" H Bright Brass Continuous Hinge (BB24020048GA)
- MONROE PMP 1-1/2" W x 96" H Mill Aluminum Continuous Hinge (CA24015096)
- MONROE PMP 3" W x 72" H Bright Brass Continuous Hinge (BB26030072GA)
- MONROE PMP 2" W x 72" H Electrogalvanized Continuous Hinge (CE26020072GA)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA26020072)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA24020072)
- Monroe Pmp Continuous Hinges