Shop All PA System Accessories
This Product is Discontinued
Monoprice
Xlr Microphone Cable, Quick Id, 45 ft. (Discontinued)
Mfr # 14556
Zoro # G8806150
This Product is Discontinued
Key Features
- Features Identification Label, Corrosion Resistant
- Cable Type XLR
- Product Type Audio Cable
- Cable Length 45 ft
Product Information
- Brand Monoprice
- MFR # 14556
- Zoro # G8806150
- UPC # 889028026366
- Country of Origin China
- Category PA System Accessories
Dimensions
Cable Length | 45 ft |
Details
Item | Xlr Microphone Cable,Quick Id,45 ft. |
Features | Identification Label, Corrosion Resistant |
Cable Type | XLR |
Product Type | Audio Cable |
Description
Choice Series XLR Microphone cable with Quick ID - 45ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.