Shop All Stereo & Optical Audio Cables
Monoprice
Xlr Male Toxlr Female 16AWG Cable 15 ft.
Mfr # 4753
Zoro # G8787655
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type XLR(M) to XLR(F)
- Length 15 ft.
- Cable Length 15 ft
- For Use With Microphone and Interconnect
- Connector Type XLR
Product Information
- Brand Monoprice
- MFR # 4753
- Zoro # G8787655
- UPC # 844660047537
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 ft. |
Cable Length | 15 ft |
Conductor Size | 16 AWG |
Details
Cable Type | XLR(M) to XLR(F) |
For Use With | Microphone and Interconnect |
Connector Type | XLR |
Color | Connector: Gold Plated; Connector Housing: Metallic Graphite |
Features | Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Wire Gauge | 16 AWG |
Shielded / Unshielded | Shielded |
Shielding | 97.5% Shielded |
Item | Xlr Male Toxlr Female 16AWG Cable 15 ft. |
Product Type | Audio Cable |
Description
15ft Premier Series XLR Male to XLR Female 16AWG Cable (Gold Plated) [Microphone & Interconnect]
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT I.T. CONSULTANT LTD. Rackmount.IT RM-FR-T10 FortiRack Kit for FortiGate 60E & 61E (RM-FR-T10)
- ILC Replacement for Fluke Ft500 Battery (FT500 BATTERY FLUKE)
- PYLE Home Theater Audio Receiver Sound System with Bluetooth (PDA7BU)
- EXELL BATTERY Emergency Lighting Battery For Dual-Lite 12-790 0120790 NABC 721259000 (EBE-2)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 6ft (619)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 3 ft. (16182)
- MONOPRICE Db 9 M/F Molded Cable 3 ft. (4880)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- MONOPRICE Origin Series 12AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21552)
- AUDIOPIPE AudioPipe CABLE12100 100 ft. 12 Gauge Speaker Wire (CABLE12100)
- Monoprice Stereo & Optical Audio Cables