Shop All Stereo & Optical Audio Cables
Monoprice
Xlr M Toxlr F Cable 35 ft.
Mfr # 4755
Zoro # G8787670
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type XLR(M) to XLR(F)
- Length 35 ft.
- For Use With Microphone and Interconnect
- Connector Type XLR
- Color Connector: Gold Plated; Connector Housing: Metallic Graphite
Product Information
- Brand Monoprice
- MFR # 4755
- Zoro # G8787670
- UPC # 844660047551
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 35 ft. |
Conductor Size | 16 AWG |
Details
Cable Type | XLR(M) to XLR(F) |
For Use With | Microphone and Interconnect |
Connector Type | XLR |
Color | Connector: Gold Plated; Connector Housing: Metallic Graphite |
Features | Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Shielded / Unshielded | Shielded |
Wire Gauge | 16 AWG |
Shielding | 97.5% Shielded |
Item | Xlr M Toxlr F Cable 35 ft. |
Description
Xlr M Toxlr F Cable 35 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA REPLACEMENT FOR ALARM SYSTEM BATTERY (ML12-6F248)
- ENERGIZER Coin Cell Battery, 2032, Lithium, 3V, Pack of 4 (2032BP-4)
- ILC Replacement for Bose Quietcomfort 30 Battery (QUIETCOMFORT 30 BATTERY BOSE)
- STREAMLIGHT Battery Pack, Li Ion, 3.75V, Streamlight (74175)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- MONOPRICE Db 9 M/F Molded Cable 3 ft. (4880)
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- MONOPRICE Audio Cable, 3.5mm, M/M, 12 Ft (645)
- MONOPRICE Select Series Displayport 1.2 Cable, 3ft. (13359)
- RCA Stereo 12 ft. A/V Cable (VH914R)
- Monoprice Stereo & Optical Audio Cables