Shop All Monitor Mounts & Brackets
Monoprice
Workstream by Triple Monitor Gas Spring Mount for up to 32" Screen
Mfr # 29406
Zoro # G1916515
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 29406
- Zoro # G1916515
- UPC # 889028069134
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Get your screens at the most comfortable viewing position to help reduce eye; neck; and shoulder strain. The counterbalanced gas-spring arms are the most adjustable mounts available and allow for easy and smooth movement in any direction; including height adjustment up and down; forward and back; monitor tilt; swivel; and rotation for ideal ergonomic alignment. This version is designed for monitors with up to 32" screens. It has a locking center mount and two fully adjustable gas spring arms for easy movement and adjustment of the left and right screens. The center screen is adjustable for height; tilt; and side angle. This version is best if locking one screen in the most optimal home position is desired for the center screen. Smooth Full-Range Motion Easy Setup Supports Most 32in Monitors Full Motion: Adjustments are easy to make thanks to the counterbalanced gas-spring arms. Effortlessly raise; lower; pull; push; and adjust your monitors with gas-spring assistance for the perfect working position and most comfortable viewing angle. Extra arm segments provide more adjustability and positioning options. Easy Set-up: Organize your workspace and clear desk space by raising your monitors off the desk surface. Setup is quick and easy using the included edge clamp or grommet mount. Supports Most 32" Monitors: The arms support monitors weighing between 2.2 and 15.4 lbs. each and work best with screens up to 32" in size. The high-strength steel and aluminum structural components guarantee durable quality. Create Your Perfect Workstation With Full Range of Motion and multiple adjustment options; you can free up your valuable workspace and easily create your perfect workstation. Smooth Full-Range Motion Effortlessly raise; lower; pull; push; and adjust the mount for the perfect display position and comfortable viewing. The Ideal Desk Mount for Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Sep 5; 2019) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monprice Inc. Updated May 1; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband, Vinyl, Cash Tag, Yellow, PK500 (VC3-02)
- MONOPRICE Speaker Plugs - Pin Type Crimp, 1pr (5973)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Jump n Carry JNC660 JNCAIR JNC 660 JNC4000 (ML18-1221125)
- MIGHTY MAX BATTERY 12V 11.2Ah 230 CCA Rechargeable Sealed Lead Acid Power Sport Battery (YTZ14S)
- MONOPRICE Monitor Arm, Black, Cap. 1 (5401)
- MONOPRICE Workstream by Workstation Wall Mount for Keyboard and Monitor (34543)
- MONOPRICE Workstream by Under Desk Power Supply and Wire Management Cable Tray O (33815)
- MONOPRICE Workstream by Gas-Lift Height Adjustable Sit-Stand Rolling Laptop Desk (30905)
- MONOPRICE Workstream by Easy Height-Adjustable Free Standing Single Monitor Desk (36083)
- MONOPRICE Sit Stand Articulating Workstation (15718)
- SECURITYMAN Macally 10in Super Long Car Cup Mount Holder for iPad/Tablet & iPhone/Smartphone (MCUPPRO)
- Monoprice Monitor Mounts & Brackets