Monoprice

Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 6ft Blk


original price: $175.27
31% off
new price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

These desktops are the perfect match for the Monoprice height-adjustable sit-stand desk frames. Get a full height-adjustable work surface that lets you effortlessly move your entire desk up or down. There is enough room for a PC or laptop; monitors; keyboard; a mouse; and other desk essentials. Two colors in three available sizes provide flexibility to fit your space and decor. Pre-drilled holes make it easy to position and mount the desktop; saving you time and effort to easily complete your sit-stand desk. Features: The desktops are custom-sized for the Monoprice electric (15722; 21590; 21591) and manual (15721) sit-stand desk frames Available in three sizes (48; 60; 70 models) and two colors (black and white) to fit most space; design; and budget constraints 70.9" x 29.5" rectangular desktop with 1 inch thickness Classic black color Ships to your doorstep to avoid the hassle of driving home with an unwieldly table top Pre-drilled holes make it easy to position and mount the desktops Shipping Box Dimensions: 63.0" x 33.8" x 3.3" Shipping Box Weight: 45.0 lbs. Assembled Dimensions:29.5" x 70.9" x 1.0" WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc. Updated Aug 13; 2019

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.