Shop All Monitor Mounts & Brackets
Monoprice
Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk
Mfr # 21603
Zoro # G1909944
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 21603
- Zoro # G1909944
- UPC # 889028049259
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
These desktops are the perfect match for the Monoprice height-adjustable sit-stand desk frames. Get a full height-adjustable work surface that lets you effortlessly move your entire desk up or down. There is enough room for a PC or laptop; monitors; keyboard; a mouse; and other desk essentials. Two colors in three available sizes provide flexibility to fit your space and decor. Pre-drilled holes make it easy to position and mount the desktop. Features: The desktops are custom-sized for the Monoprice electric (15722; 21590; 21591) and manual (15721) sit-stand desk frames Available in three sizes (48; 60; 70 models) and two colors (black and white) to fit most space; design; and budget constraints 59.0" x 29.5" rectangular desktop with 1 inch thickness Classic black color Ships to your doorstep to avoid the hassle of driving home with an unwieldly table top Pre-drilled holes make it easy to position and mount the desktops Shipping Box Dimensions: 63.0" x 33.8" x 3.3" Shipping Box Weight: 43.0 lbs. Assembled Dimensions:29.5" x 59.0" x 1.0" WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah Compatible Battery for APC Back-UPS BE ES350, BE ES500 UPS (ML5-12213)
- BATTERY CLERK AJC® APC BACK-UPS 750 BE750G 12V 8Ah UPS Battery (AJC-D8S-P-0-135308)
- MONOPRICE Xlr Female 3 Pin One Port Wall Plate (7396)
- ILC Replacement for Ereplacements Vlt-xl5950lp-er Lamp & Housing (VLT-XL5950LP-ER LAMP & HOUSING EREPLACEMENTS)
- MONOPRICE Workstream by Textured Office Desk Mat (36636)
- MONOPRICE Workstream by Triple Monitor Gas Spring Mount for up to 32" Screen (29406)
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- MONOPRICE Workstream by Electric Height Adjustable Sit-Stand Workstation Desk Co (27774)
- MONOPRICE Workstream by Large Multimedia Desktop Monitor Stand_ Clear Glass (16356)
- MONOPRICE Workstream by Triple Motor Height Adjustable Sit-Stand Corner Desk Fra (34827)
- AZAR DISPLAYS Clear Acrylic Monitor Riser 21"W x 7.75"D x 4.5"H (515360)
- Monoprice Monitor Mounts & Brackets