Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
WallPlate, Blank, 6 Hole, White
Mfr # 6733
Zoro # G4471171
product price: $0.95
/ea
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 4.87 in
- Number of Ports 6
- Cable Type Blank, Keystone
Product Information
- Brand Monoprice
- MFR # 6733
- Zoro # G4471171
- UPC # 844660067337
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.87 in |
Length (Straight Wireway) | 4.87 in |
Details
Item | Wall Plate |
Color | White |
Number of Gangs | 1 |
Number of Ports | 6 |
Cable Type | Blank, Keystone |
Material | Plastic |
Wallplate Type | Telephone |
Product Type | Wall Plate |
Compatible Connector Type | RJ45 |
NEMA Enclosure Rating | Not Rated |
Outlet Orientation | Horizontal |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Telephone, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type RJ45, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37093271)
- MCR SAFETY Gloves, Cotton, Knit Wrist, L, PK12 (8100C)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU500)
- MONOPRICE Surface Mount Box, Cat6, 1P, White (7092)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- MONOPRICE A/V Wallplate, 3-Gang, 7.1 Stereo, White (6907)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- MONOPRICE WallPlate, Blank, 4 Hole, White (6731)
- MONOPRICE WallPlate, Blank, 2 Hole, 2 Gang, White (6829)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- Monoprice Voice & Data Outlets, Boxes, Faceplates