Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
WallPlate, Blank, 4 Hole, White
Mfr # 6731
Zoro # G4471153
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 4.87 in
- Number of Ports 4
- Cable Type Blank, Keystone
Product Information
- Brand Monoprice
- MFR # 6731
- Zoro # G4471153
- UPC # 844660067313
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.87 in |
Length (Straight Wireway) | 4.87 in |
Details
Item | Wall Plate |
Color | White |
Number of Gangs | 1 |
Number of Ports | 4 |
Cable Type | Blank, Keystone |
Material | Plastic |
NEMA Enclosure Rating | Not Rated |
Product Type | Wall Plate |
Compatible Connector Type | RJ45 |
Outlet Orientation | Horizontal |
Wallplate Type | Telephone |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Telephone, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type RJ45, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 4, Compatible Cable Performance Category Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Connecting Plate, Gold (V339Y)
- SQUARE D Fuse Clip, Cntrl, Type T/E/TF 25-200V (9070SF41A)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- MONOPRICE Surface Mount Box, Cat5e, 2P, White (7091)
- MONOPRICE A/V Wallplate, 3-Gang, 7.1 Stereo, White (6907)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP12EI Faceplate - 2 x Socket(s) - 1-gang - Electric Ivory (IFP12EI)
- Monoprice Voice & Data Outlets, Boxes, Faceplates