Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
Wall Plate, Cable, Recessed, 3G, Wht
Mfr # 4004
Zoro # G2642510
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 3
- Length 4.7 in
- Number of Ports 6
- Cable Type Cable/Recessed
Product Information
- Brand Monoprice
- MFR # 4004
- Zoro # G2642510
- Country of Origin Multiple
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.7 in |
Length (Straight Wireway) | 4.7 in |
Details
Item | Audio/Video Wall Plate |
Color | White |
Number of Gangs | 3 |
Number of Ports | 6 |
Cable Type | Cable/Recessed |
Material | Plastic |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Product Type | Wall Plate |
Wallplate Type | Audio/Video |
Description
Audio/Video Wall Plate, Product Type Wall Plate, Wallplate Type Audio/Video, Color White, Number of Gangs 3, Number of Ports 6, Compatible Cable Performance Category Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- TRIPLETT Lan Network Tester with Remote Probe (TVR10G)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 3/4In (RB125-75A)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLW35104 (HBLW35104)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- MONOPRICE WallPlate, Blank, 2 Hole, 2 Gang, White (6829)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- MONOPRICE Surface Mount Box, Cat6, 1P, White (7092)
- SWE-TECH 3C Cat6 Inline Junction Box, 110 Punch Down Type (FWT30X8-11100)
- Monoprice Voice & Data Outlets, Boxes, Faceplates