Shop All Voice & Data Patch Cords
Monoprice
Wall Plate, Cable, Recessed, 1G, Wht
Mfr # 3997
Zoro # G7526942
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Length 4.5 in
- Cable Type Cable/Recessed
- Color White
- Material Plastic
Product Information
- Brand Monoprice
- MFR # 3997
- Zoro # G7526942
- UPC # 844660039976
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length | 4.5 in |
Length (Straight Wireway) | 4.5 in |
Overall Width | 2 3/4 in |
Overall Height | 4 1/2 in |
Overall Depth | 2 3/4 in |
Details
Number of Gangs | 1 |
Cable Type | Cable/Recessed |
Color | White |
Material | Plastic |
Item | Audio/Video Wall Plate |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
NEMA Enclosure Rating | Not Rated |
Wallplate Type | Recessed |
Number of Ports | 1 |
Outlet Orientation | Vertical |
Description
Audio/Video Wall Plate, Wallplate Type Recessed, Color White, NEMA Enclosure Rating Not Rated, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 2 3/4 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cord Extn Ylwjkt14/3 100 (2888AC)
- KEEN 5133710U 6 x 6 x 4 in. PVC Molded Junction Box (KE151020)
- EATON BUSSMANN Fuse, Time Delay, 15A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-15)
- SQUARE D PUSH-IN TERMINAL, 20 A (NSYTRP23)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 14 ft. (2312)
- MONOPRICE Ethernet Cable, Cat 5e, White, 10 ft. (3391)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29475)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 3 ft. (2136)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (9871)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31313)
- BLACK BOX Cat6 Patch Cables Green (CAT6PC-003-GN)
- Monoprice Voice & Data Patch Cords