Shop All Data & Ethernet Cables
Monoprice
Voice and Data Patch Cord, Black, 1 ft L
Mfr # 44498
Zoro # G509252938
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- NEC Article and Type Not Rated
- Jacket Material PVC
- Standards NEC TIA-568.2-D, UL Code 444
Product Information
- Brand Monoprice
- MFR # 44498
- Zoro # G509252938
- Country of Origin Viet Nam
- Category Data & Ethernet Cables
Dimensions
Cable Diameter | 3.6 mm |
Overall Length | 1 ft |
Details
Shielded | Shielded |
Jacket Color | Black |
NEC Article and Type | Not Rated |
Item | Voice and Data Patch Cord |
Jacket Material | PVC |
Standards | NEC TIA-568.2-D, UL Code 444 |
Cable Shape | Round |
Insulation Material | HDPE |
Conductor Gauge | 30 AWG |
Maximum Frequency | 550 MHz |
End 2 Boot Type | Snagless |
Performance Category | 6A |
End 2 Connection Type | RJ45 |
End 1 Connection Type | RJ45 |
Maximum Operating Temperature | 167 Degrees F |
End 1 Boot Type | Snagless |
Minimum Operating Temperature | 32 Degrees F |
Transmission Speed | 10 GBps |
Fire Rating | Not Rated |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 30 AWG, Jacket Color Black, Overall Length 1 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards NEC TIA-568.2-D, UL Code 444, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 3.6 mm, Insulation Material HDPE, Maximum Frequency 550 MHz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIVO Remote Control - Lightweight Infrared Wireless Selfie Photo Shutter Clicker (PV-I1R01)
- DIVERSIFIED PLASTICS Diversified Plastics EZ180240M E-Z Access Panel With Lock - 18" x 24" (EZ180240M)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-009)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Pontoon Trolling Motor (ML35-124237157)
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- MONOPRICE Cat5e / F-Type Wall Plate (Cat5e + F-Type), Coupler Type (7838)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29455)
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41011)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (12806)
- BESTLINK NETWARE CAT6 FTP Industrial Outdoor Patch Cable w/Dust Cap- 200ft- Black (100241BK)
- Monoprice Data & Ethernet Cables