Shop All Stereo & Optical Audio Cables
Monoprice
Viper Series Hd Sdi Rg6 Bnc Cable, 75 ft.
Mfr # 16188
Zoro # G8811260
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG6 Coaxial
- Length 75 ft.
- Cable Length 75 ft
- For Use With HD-Serial Digital Video Transfer, Mobile Apps, HDTV Upgrades, Broadband Facilities, and Other Applications with HD-SDI Video
- Connector Type Male
Product Information
- Brand Monoprice
- MFR # 16188
- Zoro # G8811260
- UPC # 889028043028
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 75 ft. |
Cable Length | 75 ft |
Conductor Size | 18 AWG |
Details
Cable Type | RG6 Coaxial |
For Use With | HD-Serial Digital Video Transfer, Mobile Apps, HDTV Upgrades, Broadband Facilities, and Other Applications with HD-SDI Video |
Connector Type | Male |
Features | Transfers HD-SDI Video Signals Over Rg6 Digital Video Coaxial Cable, Connector A and B: True 75-Ohm BNC Male Connectors Handle 3 Gbps Bandwidth, Dual Copper and Aluminum Shielding, 75-Ohm Impedance, 100% Sweep Tested |
Conductor Material | Copper |
Shielded / Unshielded | Shielded |
Wire Gauge | 18 AWG |
Number of Cables | 1 |
Shielding | Dual Aluminum and Copper Braided |
Item | Viper Series Hd Sdi Rg6 Bnc Cable,75 ft. |
Product Type | Video Cable |
Description
Viper Series Hd Sdi Rg6 Bnc Cable,75 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-8)
- MOORECO TV Wall Mount, 37-1/2" W, Adjustable, 46" H (37745)
- MONOPRICE Right Angle Male To Right Angle Male 3ft (9447)
- TRIPP LITE Video/Audio Extender, F-Type, VGA (B130-101A-2)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 30ft (8603)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- MONOPRICE Braided DisplayPort 1.4 Cable_ 6ft_ Gray (37920)
- MONOPRICE RCA Cable, RG-59/U, 3 RCA, 1.5 ft. (5352)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 15ft (6306)
- MONOPRICE Male To Male 16AWG Audio Cable 15 ft. (5498)
- ZIGEN HDMI Locking Cable, High Speed, 10 ft. L (ZHSC-3M)
- Monoprice Stereo & Optical Audio Cables