Shop All USB Cables
Monoprice
USB Type-C to DisplayPort 3.1 Cbl - 5Gbps_ Active_ 4K@60Hz_ Blk_ 3ft
Mfr # 24443
Zoro # G1717889
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 24443
- Zoro # G1717889
- UPC # 889028055816
- Country of Origin China
- Category USB Cables
Description
Connect a DisplayPort® display at resolutions up to 3840x2160p @60Hz to mirror your laptop's display or to expand your system's desktop area. This cable is truly Plug & Play; with no need for drivers or software installations of any kind. Just plug the reversible USB Type-CTM connector into your computer's video output and connect to your DisplayPort display. USB Type-CTM and USB-CTM is a trademark of USB Implementers Forum; Inc. DisplayPort® and the DisplayPort® logo are registered trademarks of the Video Electronics Standards Association.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid Battery - T1 Terminals - for ZB-12-7 - 8 Pack (ML7-12MP8317424)
- EXELL BATTERY 3.7V 18500 Li-Ion 1100mAh 15A Rechargeable Solar Light FLAT TOP Battery (EBLI-18500HP11_SOLAR)
- SPECO TECHNOLOGIES Microphone Receiver, Wireless, LCD (MUHF101)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Universal Battery 45976 UB12350 - 2 Pack (ML35-12GELMP265)
- MONOPRICE Usb 2.0 A Female/B Male Adaptor (364)
- MONOPRICE Palette Series Apple MFi Certified Lightning to USB Charge & Sync Cabl (30763)
- MONOPRICE AtlasFlex Series Durable USB 3.2 Gen 2 Type-C Data & Power Kevlar Rein (39631)
- MONOPRICE USB-C Female to USB-A Male_ 3.1 Gen 2 Adapter (35254)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5456)
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 1 Cable - 5Gbps_ 3A_ 30AWG_ Bl (24284)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5441)
- Monoprice USB Cables