Shop All USB Cables
Monoprice
Usb To Rs232 Db9M/ Db25M
Mfr # 2067
Zoro # G8785561
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.83 ft
- Cable Type Serial/USB
- Product Type Data Transfer Cable
Product Information
- Brand Monoprice
- MFR # 2067
- Zoro # G8785561
- UPC # 844660020677
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 5.83 ft |
Details
Item | Usb To Rs232 Db9M/ Db25M |
Cable Type | Serial/USB |
Product Type | Data Transfer Cable |
Description
Usb To Rs232 Db9M/ Db25M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels 00801-0638 Battery (00801-0638 BATTERY POWER WHEELS)
- MAN & MACHINE Simplycool Touch Keyboard - Bl (SIMPLYCT/B1)
- MASTER MECHANIC MM 20V Charger (UTC01)
- LOGITECH Mx Master 2S Wireless Mouse (910-005965)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5436)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- MONOPRICE USB 2.0 Extension Cable, 3 ft.L, Black (5432)
- MONOPRICE Select USB 3.0 Type-C to Type-A Cable_ 6ft_ Black (38610)
- MONOPRICE Micro USB OTG Adapter (9724)
- MONOPRICE USB 1.0/1.1 Cable, up to 150ftL, Black (6042)
- SCOSCHE COMPACTS USB WALL CHARGER (USBH121WT)
- Monoprice USB Cables