Shop All VGA Connectors & Cables
This Product is Discontinued
Monoprice
Usb C To Vga Adapter (Discontinued)
Mfr # 12910
Zoro # G8799406
This Product is Discontinued
Key Features
- Cable Type USB/VGA
- Cable Length 4"
- Features Passive, Reversible, Molded
- Product Type Video Cable
Product Information
- Brand Monoprice
- MFR # 12910
- Zoro # G8799406
- UPC # 889028009284
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 4" |
Details
Cable Type | USB/VGA |
Item | Usb C To Vga Adapter |
Features | Passive, Reversible, Molded |
Product Type | Video Cable |
Description
Usb C To Vga Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.