Shop All USB Cables
Monoprice
Usb C To Gigabit Ethernet Adapter
Mfr # 12909
Zoro # G8799266
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 4"
- Cable Type RJ-45/USB
- Features Passive, Reversible, Molded
- Product Type Network Cable
Product Information
- Brand Monoprice
- MFR # 12909
- Zoro # G8799266
- UPC # 889028009277
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 4" |
Details
Item | Usb C To Gigabit Ethernet Adapter |
Cable Type | RJ-45/USB |
Features | Passive, Reversible, Molded |
Product Type | Network Cable |
Description
Usb C To Gigabit Ethernet Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- MIGHTY MAX BATTERY 12V 12Ah F2 Wheelchair Scooter Battery Replaces XP1212 - 4 Pack (ML12-12F2MP445811)
- EVEREADY C 15V Indus Battery (EN93)
- JONARD TOOLS HDMI CABLE TESTER (HDMI-100)
- MONOPRICE Usb Car Charger, 4.8A Black 2 Port (13412)
- MONOPRICE Lightning to USB Cable - Apple MFi Certified_ Black_ 3ft (27402)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5441)
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 1 Cable - 5Gbps_ 3A_ 30AWG_ Bl (24284)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5139)
- MONOPRICE USB Type-A to USB Type-B 2.0 Cable - 28/24AWG Gold Plated Black 10ft_ (39920)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 6ft (U322-006-BK)
- Monoprice USB Cables