Shop All USB Hubs & Converters
Monoprice
USB 3.0 4-port Aluminum Hub
Mfr # 21670
Zoro # G2016859
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 21670
- Zoro # G2016859
- UPC # 889028049921
- Country of Origin China
- Category USB Hubs & Converters
Description
Expand your computer's capabilities by adding 4 SuperSpeed USB 3.0 ports with this aluminum unibody 4-port hub. Use with a laptop or desktop PC to easily connect external hard drives; flash drives; mobile devices; keyboards; mice; and other USB peripherals. This hub is bus-powered directly from a computer for use with most USB peripherals. It is capable of data transfer speeds up to 5Gbps via USB 3.0; but is also backwards compatible with USB 2.0 and 1.1 computers and devices. No drivers or complicated configurations are required - just plug it in and start using it right away! Features: 4 USB ports to expand connectivity for computers with limited ports Directly powered by a computer for instant operation Works with high-bandwidth USB 3.0 devices; such as external hard disks; high resolution webcams; camcorders; video surveillance cameras; digital video cameras; multi-channel audio; and more Easy to Install; Plug and Play - no driver installation needed on Windows® and Mac® systems Sandblasted aluminum unibody design for a premium look and durability Microsoft® and Windows® are either registered trademarks or trademarks of Microsoft Corporation in the United States and/or other countries. Apple® and Mac® are trademarks of Apple Inc; registered in the U.S. and other countries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Carlingford Modern Espresso Brown Finished Wood 2-Drawer TV Stand (141-7971)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for WKDC12-55C/FR-F (ML55-12INT488)
- SWE-TECH 3C Mini Null Modem Adapter, DB9 Male to DB9 | Male (FWT31D1-28100)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- MONOPRICE Mini 4-port USB 3.0 Travel Hub (24260)
- MONOPRICE 4-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21970)
- MONOPRICE 2-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21972)
- MONOPRICE 4-port USB 3.0 Switch Hub (24261)
- SATECHI Type C 2 In 1 Usb Hub With Ethernet, Space Gray (ST-TC2N1USB31AM)
- STARTECH.COM 4 Port USB C USB A X3 W Pd (HB31C3A1CPD3)
- BELKIN 3.0 USB-C to USB-A Adapter (B2B150-BLK)
- Monoprice USB Hubs & Converters