Shop All USB Cables
Monoprice
USB 2.0 Extension Cable, 15 ft.L, Black
Mfr # 5435
Zoro # G3353987
original price:
$6.50
23% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to A Female
- USB Specification 2.0
- Color Black
- Standards UL
- For Use With PC/MAC
Product Information
- Brand Monoprice
- MFR # 5435
- Zoro # G3353987
- UPC # 844660054351
- Country of Origin Indonesia
- Category USB Cables
Dimensions
Cable Length | 15 ft |
Overall Length | 15 ft |
Details
Item | Extension USB Cable |
Connector Type | A Male to A Female |
USB Specification | 2.0 |
Color | Black |
Standards | UL |
For Use With | PC/MAC |
End 1 Connection Type | Type A |
End 2 Connection Type | Type A |
Features | Gold Plated |
Product Type | Extension USB Cable |
Data Transfer Speed | 480 MBps |
End 1 Number of Connections | 1 |
End 2 Number of Connections | 1 |
Description
Extension USB Cable, USB Specification 2.0, 15 ft, Color Black, Connector Type A Male to A Female, Gold Plated, For Use With PC/MAC, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 0146-00-0069 Battery (0146-00-0069)
- RODANN ELECTRONICS Rodann Electronics TXRX1000A Indoor Wireless Transmitter and Receiver up to 500 ft. (TXRX1000A)
- 5 CORE 5 Core Professional Wireless Microphone System - VHF Fixed Frequency - 200FT Range - 2 Handheld Mics (WM 5CPGVX)
- MOBILESPEC 4ft & 8ft Micro to USB Cables (MB20M2PKB)
- MONOPRICE USB 2.0 Extension Cable, 10 ft.L, Black (5434)
- MONOPRICE USB 2.0 Extension Cable, 1-1/2 ft.L, Black (5431)
- MONOPRICE USB 2.0 Extension Cable, 6 ft.L, Black (5433)
- MONOPRICE Select USB 3.0 Type-C to Type-B Cable_ 6ft_ Black (38614)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12840)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5445)
- MONOPRICE USB-C Female to USB-A Male_ 3.1 Gen 2 Adapter (35254)
- Monoprice USB Cables