Shop All USB Cables
Monoprice
USB 2.0 Cable, 6 ft.L, Black
Mfr # 107
Zoro # G2996472
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to 5 Pin B Mini Male
- USB Specification 2.0
- Color Black
- Standards CSA, UL
- For Use With Cameras, MP3, PDA
Product Information
- Brand Monoprice
- MFR # 107
- Zoro # G2996472
- UPC # 844660001072
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Item | Standard USB Cable |
Connector Type | A Male to 5 Pin B Mini Male |
USB Specification | 2.0 |
Color | Black |
Standards | CSA, UL |
For Use With | Cameras, MP3, PDA |
End 1 Connection Type | Type A |
End 2 Connection Type | Mini B |
Features | Silver Plated |
Product Type | Standard USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 6 ft, Color Black, Connector Type A Male to 5 Pin B Mini Male, Silver Plated, For Use With Cameras, MP3, PDA, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Mesh, UAPACMUS (UAP-AC-M-US)
- HUBBEL ELECTRIC RACO Single Gang Handy Box With Bracket (662)
- VICTOR TECHNOLOGY Monitor Riser, Black (1175-5)
- IBM STORAGE MEDIA Tape, Lto, Ultrium-5, 1.5Tb/3.0Tb (46X1290)
- MONOPRICE Select Charge & Sync Type-C to Type-C Cable_ USB 2.0_ TPE Jacket_ Up t (38917)
- MONOPRICE Lightning to USB Cable - Apple MFi Certified_ White_ 3ft (27403)
- MONOPRICE USB 2.0 Extension Cable, 10 ft.L, Black (5434)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5445)
- MONOPRICE Cabernet Series Apple MFi Certified Flat Lightning to USB Charge & Syn (12857)
- MONOPRICE USB Hub, 7P, 44 in cable, 4-1/2in L, 3in W (5328)
- TRIPP LITE Reversible USB Cable, Black, 3 ft., Standards: ROHS Compliant (UR050-003-RA)
- Monoprice USB Cables