Shop All USB Cables
Monoprice
USB 2.0 Cable, 3 ft.L, Black
Mfr # 5447
Zoro # G2505115
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to 5 Pin B Mini Male
- USB Specification 2.0
- Color Black
- Standards CSA, UL
- For Use With Cameras, MP3, PDA
Product Information
- Brand Monoprice
- MFR # 5447
- Zoro # G2505115
- UPC # 00844660054474
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 3 ft |
Overall Length | 36 in |
Details
Item | Standard USB Cable |
Connector Type | A Male to 5 Pin B Mini Male |
USB Specification | 2.0 |
Color | Black |
Standards | CSA, UL |
For Use With | Cameras, MP3, PDA |
End 1 Connection Type | Type A |
End 2 Connection Type | Mini B |
Features | Ferrite Core, Gold Plated |
Product Type | Standard USB Cable |
End 2 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 1 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 3 ft, Color Black, Connector Type A Male to 5 Pin B Mini Male, Ferrite Core, Gold Plated, For Use With Cameras, MP3, PDA, CSA, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR Replacement Battery Ml7-12-12 Volt 7.2 Ah Sla Battery (PS12-9-03)
- DENAQ High Capacity Battery for IBM ThinkPad 600 600 Laptops- 58Whr (DQ-02K7016-6)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL15KF (ML100-1265)
- BOLIDE 4-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 10Mbps I (BOL-SVR9504H)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5450)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5446)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5448)
- MONOPRICE USB 2.0 Active Cable, 49ft.L, Black (7643)
- MONOPRICE Palette Series USB 2.0 Type-C to Type-A Charge & Sync Nylon-Braid Cabl (38902)
- MONOPRICE Usb 2.0 A M /B M 28/24AWG Cable, 6 ft. (8616)
- STREAMLIGHT MICRO STREAM USB (SR66601)
- Monoprice USB Cables