Shop All USB Cables
Monoprice
USB 2.0 Cable, 1-1/2 ft.L, Black
Mfr # 5441
Zoro # G3462173
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type A Male to A Male
- USB Specification 2.0
- Color Black
- Standards RoHS, UL
- For Use With PC/MAC
Product Information
- Brand Monoprice
- MFR # 5441
- Zoro # G3462173
- UPC # 710348847792
- Country of Origin Indonesia
- Category USB Cables
Dimensions
Cable Length | 1 1/2 ft |
Overall Length | 18 in |
Details
Item | Standard USB Cable |
Connector Type | A Male to A Male |
USB Specification | 2.0 |
Color | Black |
Standards | RoHS, UL |
For Use With | PC/MAC |
End 1 Connection Type | Type A |
End 2 Connection Type | Type A |
Features | Gold Plated |
Product Type | Standard USB Cable |
End 1 Number of Connections | 1 |
Data Transfer Speed | 480 MBps |
End 2 Number of Connections | 1 |
Description
Standard USB Cable, USB Specification 2.0, 1 1/2 ft, Color Black, Connector Type A Male to A Male, Gold Plated, For Use With PC/MAC, RoHS, UL Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8" Ceiling 70 Volt Transfrmer (PDIC80T)
- MOTOROLA Belt Clip, Radio (HLN9714A)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replaces BCI Group 24M Starting Marine & RV (ML75-12GEL344)
- ILC Replacement for Burdick E350i Battery (E350I BATTERY BURDICK)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5443)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (5442)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (5445)
- MONOPRICE USB 2.0 Cable, 15 ft.L, Black (3898)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4931)
- MONOPRICE Usb A To Micro B Cable, 6" Black (13919)
- ELECTRIDUCT Power Strip- 2.4 AMP- Outlets/2 USB Ports- 6ft Cord- White (PDU-TSTRIP-2.4A-6P-2U-WT)
- Monoprice USB Cables