Shop All Soundbars
Monoprice
Universal Soundbar Bracket with Adjustable Arms Fits Displays 23"
Mfr # 39489
Zoro # G2018380
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The Monoprice Universal Soundbar Bracket is made from high quality steel to hold sound bars up to 15kg/33lbs. It attaches to the back of most brands or styles of TVs and most sound bars. It can be easily attached to an existing TV wall mount and hangs a sound bar below the TV; without putting holes in the wall. The mount is ideal for hanging on a corner or on an articulating mount where the sound can face the same direction with the TV to make perfect auditory and visual experience. The sound bar brackets can be mounting with standard VESA 75X75 to 600X400. Universal Design: TV soundbar mount easily connects to the back of the TV. It can be attached to existing TV wall brackets or directly to TVs on stands Ideal for corner installations. Mount Above or Below: This speaker bar mount fits almost any TV and sound bar/ home theater system center speaker due to its adjustable bolt hole slots; as well as the rotating joint design. Easy to install; hardware and installation instructions are included. PLEASE NOTE; THE MOUNTING HOLES SHOULD BE BEHIND THE SOUNDBAR. HOLES ON TOP AND BOTTOM OF THE SOUNDBAR WILL NOT WORK WITH THIS MOUNT. VESA Compliant - Suited for the following sizes: 75x75; 100x100; 200x100; 200x200; 300x300; 400x200; 400x400; 600x400mm. Dimensions: 20(L) x 1.4(W) x 0.44 (T) inches. Made from powder coated steel and can carry up to 33 lbs. Support Files: User's Manual (Nov 25; 2019) Updated Nov 25; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Zinc Air 312 1.45 V 0.13 Ah Hearing Aid Battery 8 pk (312-8)
- SPECO TECHNOLOGIES Hd-Tvi 2Mp Dome Camera, 2.8-12mm, White (HLED33DTW)
- ENS SERIES 5MP IP Panovu Camera 2.8-12 Motorized Lens (SIPSP5(4)/MZ)
- CUMMINS 5000 mAh Power Bank (CMN4719)
- MONOPRICE SB-200SW Premium Slim Soundbar with Wireless Subwoofer HDMI ARC_ Bluet (38037)
- MONOPRICE SB-200 Premium Slim Soundbar with HDMI ARC_ Bluetooth_ Optical_ and Co (34949)
- HARMAN PROFESSIONAL SOLUTIONS Jbl 2.0 Active Soundbar (PSB-1)
- PYLE Bluetooth 5.1 Channel Home Theater Syste (PT589BT)
- ILIVE HD Sound Bar with Bluetooth, 29-Inch (ITB037BO)
- GPX Wireless 18" Bluetooth Soundbar (HTB017B)
- PYLE Bluetooth 300W Soundbar (PSBV200BT)
- Monoprice Soundbars