Shop All Stereo & Optical Audio Cables
Monoprice
Triple RCA Dubbing Cable, RG59U, 25 ft.
Mfr # 126
Zoro # G0875551
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- Cable Type Composite, RG-59/U
- Cable Length 25 ft
- Jacket Material PVC
- For Use With Stereo Audio Equipment
Product Information
- Brand Monoprice
- MFR # 126
- Zoro # G0875551
- UPC # 844660001263
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 25 ft |
Cable Length | 25 ft |
Overall Length | 25 ft |
Description
RCA Audio/Video Cable, Cable Color Black, Overall Length 25 ft, Coaxial Cable Type RG-59/U, For Use With Stereo Audio Equipment, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 3, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Jacket Color Black, Conductor Material Gold-Plated Connectors, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Excel XL-12180 (ML18-12INT256)
- ILC Replacement for HP Hewlett Packard 831532-421 Battery (831532-421 BATTERY HP HEWLETT PACKARD)
- DANTONA Dantona COMP-158 3.6V & 2100 mAh Lithium Replacement PLC Battery for Eternacell - B9670B (COMP-158)
- PIVO Tripod 160cm (TRPD)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 6ft (2680)
- MONOPRICE Xlr M Toxlr F 16AWG Cable, 10 ft. (4752)
- MONOPRICE Trs Male To Male 16AWG Cable 1.5 ft. (4791)
- MONOPRICE Coaxa/V Rca, Rg6/U 75Ohm 12 ft. (2682)
- MONOPRICE Speaker Wire 18Awg Cl2 2-Conductor_ 50 (4044)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- SONIC BOOM 6 in. DMX adapter; 5 Pin Female to 3 Pin Male XLR (SO696482)
- Monoprice Stereo & Optical Audio Cables