Shop All Radios
Monoprice
SWA-200 200-watt Subwoofer Amp with Crossover and Phase Control
Mfr # 31030
Zoro # G2989624
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The SWA-200 subwoofer amplifier delivers clean; solid power required to drive small-to-medium sized subwoofer speakers. Its compact design is compatible with many other popular electronic devices and different styles of multimedia gear. The SWA-200 is engineered to provide high fidelity bass amplification and is tailored for home audio and home theater audio systems. Its volume; crossover frequency; and phase adjustment guarantee perfect integration with any audio system in any listening environment. Short circuit and thermal protection circuits are built-in. While deep; hard hitting bass is fun and a little annoying to the neighbors; a good subwoofer system also improves your main speaker's fidelity. By driving a separate subwoofer system; your left and right speakers are free to articulate dialog and subtle audio accents while the explosions are hitting you in the chest. This subwoofer amp is an ideal match to our passive in-wall subwoofers. The SWA-200 is stable down to 4 ohms; so it will easily drive one or two subs. Use the front panel crossover and phase controls to dial in the sound just the way you want it. Features: 200 watts of deep; hard-hitting power at 4 ohms impedance Front panel volume; crossover; and phase controls to tailor your sound to your need Compact design fits anywhere you need it Cool running Class D amps are quiet and can run all night Support Files: User's Manual (Jul 18; 2018)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb C To Gigabit Ethernet Adapter (12909)
- GARMIN USB to Mini USB Data Cable (010-10723-01)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY (ML12-12F22417)
- CMPLE Cmple 585-N 10 ft. USB 2.0 A Male to B Male Cable - Black (585-N)
- MONOPRICE Premium Bluetooth 5 Transmitter & Receiver with aptx HD_ aptX_ aptX Lo (38071)
- MONOPRICE Chromecast Streaming Media Player (15351)
- MONOPRICE Premium Select 8in 200-Watt Subwoofer (14567)
- MONOPRICE Unity 100-Watt Bridgeable Power Amp (18513)
- MAXELL UR60 Cassette Tape (2 Pack) (109024)
- EDIFIER R1850DB 70-Watt-RMS Amplified Bluetooth Bookshelf Speaker System with Sub Out (4003295)
- JENSEN Portable Radio with Cassette Player and (MCR-500)
- Monoprice Radios