Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
Surface Mount Box, Cat5e, 1P, White
Mfr # 7090
Zoro # G4474242
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Module Type Keystone
- Number of Ports 1
- For Use With Wall Mount
- Includes (2) Screws, Double-Sided Tape
Product Information
- Brand Monoprice
- MFR # 7090
- Zoro # G4474242
- UPC # 844660070900
- Country of Origin Taiwan, Province of China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Manufacturer Warranty Length | Lifetime |
Details
Item | Surface Mount Box |
Color | White |
Module Type | Keystone |
Number of Ports | 1 |
For Use With | Wall Mount |
Includes | (2) Screws, Double-Sided Tape |
Compatible Module Type | Keystone |
Description
Surface Mount Box, Compatible Module Type Keystone, Number of Ports 1, Color White, For Use With Wall Mount, Includes (2) Screws, Double-Sided Tape, Manufacturer Warranty Length Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Twin Circuit Breaker 30A (ITEQ3030)
- MIDWEST FASTENER 2 or 3 Speed Pull Chain Switches 2PK (65344)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD4CPW6)
- MONOPRICE Surface Mount Box, Cat6, 1P, White (7092)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- MONOPRICE Surface Mount Box, Cat5e, 2P, White (7091)
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- MONOPRICE WallPlate, Blank, 4 Hole, White (6731)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- Monoprice Voice & Data Outlets, Boxes, Faceplates