Monoprice

STP Cable, 500MHz, 24AWG, Blue, 75ft (Discontinued)




Key Features

  • Length 75 ft.
  • Cable Type Cat6A
  • Cable Length 75 ft
  • Jacket Material PVC
  • Connector Type RJ45 - 8P8C
See all product information

Product Information

Dimensions

Length 75 ft.
Cable Length 75 ft
Conductor Size 26 AWG
Conductor Size - Data Cable 24 AWG
Length - Patch Cord 75 ft
Overall Length 75 ft
Cable Diameter 6.2 mm

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 75 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.