Shop All Voice & Data Patch Cords
Monoprice
STP Cable, 500MHz, 24AWG, Blue, 10ft
Mfr # 5902
Zoro # G3008376
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6A
- Connector Type - Patch Cord RJ45, RJ45
- Boot Type - Data cable Booted, Booted
- Shielded Shielded
- Length - Patch Cord 10 ft
Product Information
- Brand Monoprice
- MFR # 5902
- Zoro # G3008376
- UPC # 00844660059028
- Country of Origin Viet Nam
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 10 ft. |
Overall Length | 10 ft |
Cable Diameter | 6.2 mm |
Description
Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 10 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 500 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS CS8364CA34 (CS8364CA34)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- CONNTEK Conntek 80101-BCBK, 15-Amp Straight Blade Flanged Inlet with NEMA 5-15P Male Plug, 2 Pole- 3 Wire (80101-BCBK)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 2ft (8601)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 7ft (5901)
- MONOPRICE Ethernet Cable, Cat 5e, White, 5 ft. (3382)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 1 ft. (2124)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 2 ft. (3420)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 50 ft. (2326)
- TRIPP LITE Trip Lite Min Buy Is 5 Pcs (U042-036)
- Monoprice Voice & Data Patch Cords