Shop All RCA & Stereo Adapters
Monoprice
SSVC-4.1 Single Input 4-Channel Speaker Selector with Volume Control
Mfr # 38159
Zoro # G1713558
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 38159
- Zoro # G1713558
- UPC # 889028123096
- Country of Origin China
- Category RCA & Stereo Adapters
Description
The SSVC-4.1 Speaker Selector is a resistor-based; impedance matching speaker selector used for connecting up to four pairs of 4-ohm or 8-ohm speakers; while maintaining a safe impedance load for your amplifier or receiver. Each pair of speakers can be independently turned on or off using push buttons on the front panel; with no need for worrying about amplifier loading. Each zone features an independent volume control. Features: Connect and safely control multiple speaker pairs with a single amplifier Automatic impedance protection circuitry 100 watts/channel continuous power handling capacity; 200 watts/channel peak 5-ohm minimum amplifier impedance with four 4-ohm speakers selected; 6-ohm minimum with 8-ohm speakers Individual zone on/off buttons and volume controls Heavy-duty screw-type connectors supporting 12-18 AWG speaker wire Isolated left/right circuit grounds provide safe connection for amplifiers with floating grounds or bridged configurations Accurate; noise-free switching Support Files: Quick Install Guide (Jul 3; 2019) Updated Jul 3; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Power Rite PRB1218 (ML18-12F256)
- MIGHTY MAX BATTERY 12V 12AH Battery for Johnsons IFC-640 Fire Alarm System - 2 Pack (ML12-12F2MP231117)
- VIVOTEK Video Encoder, 4 Inputs, Blk, 5-1/8 in. L (VS8401)
- SATECHI R1 Aluminum Hinge Holder Foldable Stand, Silver (ST-R1S)
- MONOPRICE Cable Adapter, RCA F to F-Type F (4131)
- MONOPRICE RVC50-70 50-Watt_ 70V Rotary Speaker Volume Control (38163)
- MONOPRICE Stereo M To Stereo F Ext Cbe 3 ft., Black (5586)
- MONOPRICE RVC100-70 100-Watt_ 70V Rotary Speaker Volume Control (38164)
- MONOPRICE Banana Speaker Plugs, 1pr, Open Screw (2943)
- MONOPRICE 3.5mm M Plug to RCA Jack Adapter (7146)
- TRIPP LITE Serial Adapter, Modular, DB9, RJ45 (B090-A9M)
- Monoprice RCA & Stereo Adapters