Shop All RCA & Stereo Adapters
Monoprice
SS-Pro 12 High Power Dual Source 300 Watt Peak 12 Pair Impedance Match
Mfr # 39067
Zoro # G2016676
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 39067
- Zoro # G2016676
- UPC # 889028132296
- Country of Origin China
- Category RCA & Stereo Adapters
Description
The Monoprice SS-Pro 12 is a powerful and efficient dual source; audiophile grade speaker selector for up to 12 pairs of speakers. Featuring robust transformers; the SS-Pro 12 allows you to play all 12 pairs of speakers at once without damaging the amplifier; and is able to withstand up to 300 watts peak of power per channel. A front panel A/B switch allows you to choose between two amplifier sources; and easily removeable snap in connectors make installation easy. A rotary switch located on the rear panel can be used to set the appropriate impedance based on the number of pair of speakers connected. 12-zone speaker selector that allows you to connect up to 12 pairs of speakers or 12 listening zones and control each zone with front panel push-buttons Utilizes audiophile-grade impedance-matching transformers to safely distribute maximum power throughout your system Easy to use front panel switch to choose between sources Designed for use with either 4 ohm or 8 ohm speakers Protection circuit ensures your amplifier is protected
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Recessed Media Box II with 15A 125V Duplex Receptacle (18660)
- ILC Replacement for Terumo 8n-1200sck (8N-1200SCK TERUMO)
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, Black (RingDB3SolarCharBlkUS)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144004)
- MONOPRICE Digital Toslink Splitter Adapter (966)
- MONOPRICE RCA Plug, RCA male, Gold tip, RG6 (6212)
- MONOPRICE Gold Plated Banana Plugs, Open Screw, PK10 (9437)
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- MONOPRICE 3.5mm S Plug to 2.5mm S Jack (7126)
- MONOPRICE 1/4Inch M Jack to 1/4 M Jack Adapter (7231)
- STEREN BNC Jack to BNC Jack Adapter (200-160)
- Monoprice RCA & Stereo Adapters