Shop All Communication Cables
Monoprice
Speaker Wire 18AWG Oxygen Free, 50 ft.
Mfr # 2747
Zoro # G8786270
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50 ft
- American Wire Gauge 12 AWG
- Product Type Audio Cable
- Connector on First End Details Bare Wire
- Connector on Second End Details Bare Wire
Product Information
- Brand Monoprice
- MFR # 2747
- Zoro # G8786270
- UPC # 844660027478
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50 ft |
Details
Item | Speaker Wire 18AWG Oxygen Free,50 ft. |
American Wire Gauge | 12 AWG |
Product Type | Audio Cable |
Connector on First End Details | Bare Wire |
Connector on Second End Details | Bare Wire |
Product Line | Choice |
Product Name | Choice Series 12AWG Oxygen-Free Pure Bare Copper Speaker Wire, 50ft |
Device Supported | Speaker, Audio Device |
Description
Speaker Wire 18AWG Oxygen Free,50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1D09U7)
- CLORE AUTOMOTIVE 6/12V 4.0A SOLAR PRO-LOGIX Battery Maintainer (PL2140)
- HUBBELL 30A Flanged Locking Inlet 4P 4W 120/208VAC L18-30P WT (HBL2756)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- MONOPRICE Speaker Wire 14AWG Cl2 4 Conductor, 100ft (4039)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- Monoprice Communication Cables