Shop All Extension Cords
Monoprice
SlimRun USB-A to USB-A Female 3.0 Extension Cable - Fiber Optic_ Black
Mfr # 16377
Zoro # G1697379
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32.8 feet (10 meters)
- Standard USB 3.0
- USB-A Female Connector Dimensions 3.2" x 1.0" x 0.6" (82 x 26 x 15 mm)
- Power Delivery 5 VDC, 900mA
- Bend Radius 20mm
Product Information
- Brand Monoprice
- MFR # 16377
- Zoro # G1697379
- UPC # 889028045077
- Country of Origin China
- Category Extension Cords
Dimensions
Length | 32.8 feet (10 meters) |
USB-A Female Connector Dimensions | 3.2" x 1.0" x 0.6" (82 x 26 x 15 mm) |
Bend Radius | 20mm |
USB-A Male Connector Dimensions | 1.7" x 1.1" x 0.5" (44 x 27 x 13 mm) |
Cable Diameter | 3mm |
Details
Standard | USB 3.0 |
Power Delivery | 5 VDC, 900mA |
Data Rate | 5 Gbps |
Storage Temperature | -4 ~ +176°F (-20 ~ +80°C) |
Operating Temperature | +32 ~ +131°F (0 ~ 55°C) |
Description
SlimRunTM USB 3.0 is an active optical cable system designed to connect two USB-enabled devices with high performance; low power consumption; and low cost. Using optical fiber to replace copper wire as the high-speed signal transmission medium; SlimRun can perfectly transmit USB 3.0 (5Gbps) and USB 2.0 (480Mbps) to distances up to 150 feet. Compared with traditional copper wire cables; SlimRun USB is not only longer; softer; and slimmer; but also offers better signal quality without the need for external power for USB 3.0 speeds. Compared with other optical fiber transmission solutions; SlimRun USB 3.0 is easier to use and is backwards compatible with USB 2.0; with no need for converters. Extend USB 3.0 up to 150ft Plug and Play Optional External Power Thinner and Softer Extend USB 3.0 up to 150ft: SlimRunTM USB 3.0 can perfectly transmit 5Gbps of bandwidth to distances up to 150 feet (45 meters) without extenders; using optical fiber to replace copper wire as the high-speed signal transmission medium. Plug and Play: Other USB extender solutions require multiple sets of wires; cables; transmitters; receivers; and screws to mount boxes. SlimRunTM USB 3.0 combines the benefits of traditional extension solutions into a single optical cable. Optional External Power: Power is optional but not necessary for meeting the high speed standards of USB 3.0. Thinner and Softer: SlimRunTM USB 3.0 is thinner and softer than traditional glass fiber optic cables. Flexible polymer optical cable has a tighter bend radius and is much more resistant to damage and abuse than traditional fiber optic cables made of glass. Lengths:33; 45; 60; 100; and 150 feet Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! SlimRunTM is a trademark of Monoprice Inc. Updated Feb 4; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pushbutton Enclosure, 22mm, 2.10 in. H (32W279)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 60)
- SQUARE D Molded Case Circuit Breaker, QBA Series 150A, 2 Pole, 240V AC (QBA221502)
- PERFORMANCE TOOL 120 Piece Fuse Assortment (W5368)
- MONOPRICE Heavy Duty Extension Cord - Locking NEMA L5-20P to NEMA L5-20R_ 12AWG_ (35065)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 16AWG_ 13A_ S (41095)
- MONOPRICE USB Type-A to USB Type-A Female 2.0 Extension Cable - 28/24AWG Gold Pl (39924)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- MONOPRICE Extension Cord - NEMA 5-15P to NEMA 5-15R_ 16AWG_ 13A/1625W_ 3-Prong_ (5297)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 18AWG_ 10A_ S (27313)
- DEFENDER CABLE 14/3 Gauge, 25 ft SJTW w Lighted End, Contractor Grade UL and ETL Listed Extension Cord (DCE-210-25)
- Monoprice Extension Cords & Power Strips