Shop All Data & Ethernet Cables
Monoprice
SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 1ft Blue
Mfr # 31016
Zoro # G1719246
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 31016
- Zoro # G1719246
- UPC # 889028077276
- Country of Origin China
- Category Data & Ethernet Cables
Description
Monoprice SlimRunTM Cat6A S/STP Ethernet Network Patch Cables are designed for high performance 10G environments. SlimRun Cat6A S/STP is much thinner and lighter than standard Cat6A shielded cables. The 0.1578-inch diameter; 36AWG flexible cable; and light TPE jacket is easier to install/uninstall and takes less space than conventional 23 or 24 AWG Cat6A shielded cables. The 90-degree connector is great when tight spaces exist and space is a premium. High Performance S/STP Shielding Ultra-thin with 90° Connector High Performance: This cable is designed for use in 10-Gigabit Ethernet environments and is backwards compatible with existing Fast Ethernet and Gigabit Ethernet networks. S/STP Shielding: The shielded connectors with gold-plated contacts and molded strain-relief boots are very durable and resist corrosion. Ultra-thin with 90° Connector: The 36AWG conductors and ultra-thin TPE jacket makes this one of the lightest cable options available. The 90-degree connector saves time; space; and frustration in crowded areas and tight spaces. Reduces Congestion in High Density Spaces Designed for high density environments where space is a premium; SlimRun's ultra-slim 36AWG cable and narrow boot design reduces congestion and simplifies moves; additions; and changes. This means that; along with saving space; you also save time and money. Lengths: 0.5; 1; 2; 3; 5; 7; 10; 14; 20; 25; 30; and 50 feet Buy with Confidence With Monoprice's Lifetime Warranty you can rest assured we stand behind our products and our customers. Additionally; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: Specification Sheet (Apr 2; 2019) SlimRunTM is a trademark of Monoprice Inc. Updated Feb 3; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA COBRA HG A1500 Base-Loaded Magnet-Mount Antenna (HG A1500)
- ENDUST Powerful Electronics Duster, 10 oz., PK4 (11964)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- ILC Replacement for Allen Bradley 1770-xyb (1770-XYB ALLEN BRADLEY)
- MONOPRICE Data Cable, 1000 ft. L, Black Jacket (18600)
- MONOPRICE Category Cable, 250 ft, 22 AWG, Riser, Blue (42959)
- MONOPRICE Voice and Data Patch Cord, Black, 14 ft L (41015)
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41033)
- MONOPRICE Cat5e / F-Type Wall Plate (Cat5e + F-Type), Coupler Type (7838)
- MONOPRICE Data Cable, 1000 ft. L, Blue Jacket (18608)
- DYNO DYNO: Network Cable-CAT6 CCA WHITE Cat-6 UTP Cable 1000Ft. White (Standard Quality) (DYN-909887)
- Monoprice Data & Ethernet Cables