Shop All USB Cables
Monoprice
SlimRun AV USB 3.1 Type-C to Type-C Video-Only Cable_ 100ft_ 4K@60Hz_
Mfr # 38581
Zoro # G1717514
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 38581
- Zoro # G1717514
- UPC # 889028127322
- Country of Origin China
- Category USB Cables
Description
SlimRunTM AV is the next generation in active optical cable systems. It features completely redesigned electronics to connect a USB Type-CTM device to a USB Type-C display with the highest performance; lowest power consumption; and lowest cost over the greatest distance. Using optical fiber to replace copper wire as the high-speed signal transmission medium; SlimRun can perfectly transmit 4K@60Hz video to distances up to 100 feet. Compared with traditional copper wire; SlimRun AV HDR is not only longer; softer; and slimmer; but also offers better signal quality without the use of external power. Compared with other optical fiber transmission solutions; SlimRun AV is easy to use and has perfect compatibility; with no need for external boxes or converters. Supports 4K@60Hz USB Type-CTM Video Transmits Up To 100 Feet Gold Plated Connectors Supports 4K@60Hz: Enjoy stunningly realistic and lifelike video with the maximum 3840x2160p (4K) resolution with a full 60Hz framerate and support for more than 1 billion colors. USB Type-CTM Video: USB Type-CTM Video: Connect your USB Type-CTM enabled computer to a USB Type-C enabled monitor or display. Note that this cable only carries video. Transmits Up To 100 Feet: SlimRunTM AV can perfectly transmit 4K@60Hz HDR video to distances up to 100 feet without extenders by using optical fiber to replace copper wire as the high-speed signal transmission medium. Gold Plated Connectors: The generous 50μm thick gold plating ensures that the connectors will not corrode or rust. Features High-speed signal transmission to distances up to 100 feet Reliable data transfer immune from electromagnetic or RF interference with 0% signal loss Delivers 21.6 Gbps bandwidth Supports resolutions up to 4K@60Hz No external power required Flexible polymer optical cable Ultra lightweight construction Compliant with the VW-1 Vertical Wire Flame Test standard for safe in-wall use SlimRunTM is a trademark of Monoprice Inc. USB Type-CTM and USB-CTM are trademarks of USB Implementers Forum; Inc. Updated Nov 27; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Electronics VK-W-2000A Viking Weather Resistant Door (W-2000A)
- SOCKET MOBILE Socket Mobile AC4158-1955 4.9 ft. 7-600-700 Series USB A Male to DC Plug Charging Cable (AC4158-1955)
- STARTECH.COM 6ft HDMI to HDMI Cable with Ethernet - Ultra HD 4k x 2k (HDMIMM6HS)
- ERGOTRON 45241026 LX Desk Mount LCD Arm (ERG45241026)
- MONOPRICE AtlasFlex Series Durable Apple MFi Certified Lightning to USB Type-A C (31190)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5443)
- MONOPRICE Essentials USB Type-C to Type-C 3.1 Gen 2 Cable - 10Gbps_ 5A_ 30AWG_ B (24285)
- MONOPRICE USB Type C to HDMI 3.1 Cable - 5Gbps_ 4K@30Hz_ Black_ 9ft (24442)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5459)
- MONOPRICE USB-C Female to USB-A Male_ 3.1 Gen 2 Adapter (35254)
- TRIPP LITE Usb-A To Rj45 Rollover Console, U009-006-RJ45-X (U009-006-RJ45-X)
- Monoprice USB Cables