Shop All Fiber Optic Cable
Monoprice
Single Mode Fiber Optic Cable - LC/LC_ UL_ 9/125 Type_ Duplex_ Yellow_
Mfr # 11847
Zoro # G1910276
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 11847
- Zoro # G1910276
- UPC # 757901819001
- Country of Origin China
- Category Fiber Optic Cable
Description
Because of its immunity to electronic interference and its greater speeds over longer distances; fiber optic cabling has become the conduit of choice for high speed network communications. Monoprice is proud to offer a full line of high-quality Single-mode and Multi-mode duplex cables using optical fibers made by Corning®. This is a "Yellow" single-mode cable with a 9μm core and 125μm cladding diameter. The cable has color-coded Dual LC connectors on each end. The cable jacket is OFNR (Optical Fiber; Nonconductive; Riser) rated by UL®; which means that it complies with fire safety and insurance requirements and is safe for use within the walls; and between the floors; of commercial class buildings. Corning® is a registered trademark of Corning Incorporated. UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 24; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 200 A, NEMA 3R (DTNF364R)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- JMF ELBOW 90D COMP 5/8"" (4338190)
- TEMPO COMMUNICATIONS Tone Generator, RJ11, RJ45, Modular Plug (77HP-G)
- MONOPRICE Multi-Mode, Aqua, 15 m L, PVC, 2 mm, Duplex (41700)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Yellow (5217)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 3m, Multi (2628)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Orange (2626)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- Monoprice Fiber Optic Cable