Shop All Security Video Cameras
Monoprice
SDI Cable, Plastic, Black, 50 ft H
Mfr # 41296
Zoro # G809440011
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Compatible Surveillance Equipment Digital Video Recorders
- Features 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable
- Compatible with Series Universal
Product Information
- Brand Monoprice
- MFR # 41296
- Zoro # G809440011
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Overall Height | 50 ft |
Details
Item | SDI Cable |
Material | Plastic |
Color | Black |
Compatible Surveillance Equipment | Digital Video Recorders |
Features | 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable |
Compatible with Series | Universal |
Product Type | SDI BNC Cable |
For Use With | Digital Video Recorders |
Description
SDI Cable, Product Type SDI BNC Cable, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Universal, Includes Not Applicable, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, 12V, Sealed Lead, 18 aH (DURA12-18NB)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Battery Replaces GE Simon XT Panel Security (ML1.3-67111111111132811111120)
- ILC Replacement For Battery Charger 18650 Charger (18650:)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 3Ft (180224)
- MONOPRICE SDI Cable, Plastic, Black, 3 ft H (39939)
- MONOPRICE SDI Cable, Plastic, Black, 10 ft H (39941)
- MONOPRICE SDI Cable, Plastic, Black, 100 ft H (41297)
- MONOPRICE Weatherproof Hard Case with Customizable Foam_ 10 x 9 x 7 in (10620)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, and Wall Plate, 35 Deg to 55 Deg, for Ring Video Doorbell Wired (RingDBBatHorWdg+WlPltBlkUS)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- CAPTURE 32in 720P SEMI COMM MONITO (0E-32MON720P)
- Monoprice Closed Circuit TV Systems & Accessories