Shop All Security Video Cameras
Monoprice
SDI Cable, Plastic, Black, 100 ft H
Mfr # 41297
Zoro # G109440063
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Features 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable
- Compatible with Series Universal
- Product Type SDI BNC Cable
Product Information
- Brand Monoprice
- MFR # 41297
- Zoro # G109440063
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Overall Height | 100 ft |
Details
Item | SDI Cable |
Color | Black |
Material | Plastic |
Features | 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable |
Compatible with Series | Universal |
Product Type | SDI BNC Cable |
Compatible Surveillance Equipment | Digital Video Recorders |
For Use With | Digital Video Recorders |
Description
SDI Cable, Product Type SDI BNC Cable, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Universal, Includes Not Applicable, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTIPLUS ID Wristband, Adhesive, Light Green, PK500 (T2-01)
- ROVE 4 ft USB-C Cable. White (RV06312)
- ENERGIZER Industrial Lithium AAA Battery, 1.5 V, 4PK (LN92PK)
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- MONOPRICE SDI Cable, Plastic, Black, 10 ft H (39941)
- MONOPRICE SDI Cable, Plastic, Black, 3 ft H (39939)
- MONOPRICE Weatherproof Hard Case with Customizable Foam_ 10 x 9 x 7 in (10620)
- REVO AMERICA Ultra HD 8 Channel 2TB NVR Surveillance System with 6 x 4 Megapixel Cameras (RU82MD3GB3G-2T)
- LOREX Wi-Fi 2K 4.0-MP Wired Floodlight Security Camera White (W452ASD-E)
- UNIVIEW UNV 8MP WDR Network IR Fixed Dome Camera (UNV-328LR3-DVSPF28LM-F)
- BOLIDE H.265 5MP Floodlight Camera, 2 Built-in Floodlights with Distance Up to 30 Feet, Built-in PIR with U (BOL-BN8035F-NDAA)
- Monoprice Security Video Cameras