Shop All Security Video Cameras
Monoprice
SDI Cable, Plastic, Black, 1 1/2 ft H
Mfr # 41231
Zoro # G709440074
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Features 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable
- Compatible with Series Universal
- Compatible Surveillance Equipment Digital Video Recorders
Product Information
- Brand Monoprice
- MFR # 41231
- Zoro # G709440074
- Country of Origin Taiwan, Province of China
- Category Security Video Cameras
Dimensions
Overall Height | 1 1/2 ft |
Details
Item | SDI Cable |
Color | Black |
Material | Plastic |
Features | 100% Sweep Tested, 12 Gbps Bandwidth, 75-ohm Nominal Impedance, Connector A and B: True 75-ohm BNC Male Connectors with Gold-Plated Contacts, Copper Foil + High-Density Tinned Copper Braided Shielding, Solid Annealed Copper 16 AWG Center Conductor, Transfers UHD-SDI Video Signals Over Digital Video Coaxial Cable |
Compatible with Series | Universal |
Compatible Surveillance Equipment | Digital Video Recorders |
Product Type | SDI BNC Cable |
For Use With | Digital Video Recorders |
Description
SDI Cable, Product Type SDI BNC Cable, Compatible Surveillance Equipment Digital Video Recorders, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Universal, Includes Not Applicable, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Flat USB A to USB C Cable 3.3ft, Black (FC3-BLK255964)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Kawasaki 1000 KZ1000-P Police 82-01 (YTX20L-BS138)
- ULTRATECH 12V 9AH SLA BATTERY F2 (IM-1290F2)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 2 Pack (ML4-6MP21951)
- MONOPRICE SDI Cable, Plastic, Black, 3 ft H (39939)
- MONOPRICE SDI Cable, Plastic, Black, 10 ft H (39941)
- MONOPRICE Weatherproof Hard Case with Customizable Foam_ 10 x 9 x 7 in (10620)
- MONOPRICE SDI Cable, Plastic, Black, 100 ft H (41297)
- CAPTURE ADVANCE 4MP HD 2.7-12MM MTRZED EY (R2-4MPHDMOEY)
- VITEK Surveillance Systems, 2 TB, TVI (VT-TH5KT42TD-2)
- CHAMBERLAIN Plug-in Indoor White Security Camera (MYQ-SGC1WCH)
- Monoprice Security Video Cameras