Shop All Computer Adapter Cables
Monoprice
SATA(M)/Molex 4pin/4pin, Pwr Cable, 12in
Mfr # 7642
Zoro # G4398152
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Molex, SATA
- Standards Yes
- Color Black, Red, Yellow
- Cable Length 1 ft
- Overall Length 12 in
Product Information
- Brand Monoprice
- MFR # 7642
- Zoro # G4398152
- UPC # 710348859894
- Country of Origin China
- Category Computer Adapter Cables
Dimensions
Cable Length | 1 ft |
Overall Length | 12 in |
Cord Length | 1 ft |
Details
Connector Type | Molex, SATA |
Standards | Yes |
Color | Black, Red, Yellow |
Item | SATA Cable |
Shielded | Unshielded |
End 2 Number of Connections | 2 |
End 1 Connection Type | 15-Pin SATA Male |
End 1 Number of Connections | 1 |
End 2 Connection Type | 4-Pin Molex Female/4-Pin Power Female |
Cable Color | Black/Red/Yellow |
Description
SATA Cable, Molex, SATA, Cable Length 1 ft, Color Black, Red, Yellow, Standards Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for DSC System DSC BD7 Alarm (ML7-1219111113372010)
- EVEREADY Energizer 2CR5 Batteries, 1 Pack, Black (EVEEL2CR5BP)
- DEWALT 20V MAX* Oil-Resistant 5.0Ah Battery (DCB205G)
- ADESSO Antimicrobial Waterproof Mouse (iMouseW4)
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- APC American Power Conversion-APC AP8706S-NA Power Cord Kit (AP8706S-NA)
- SILVERSTONE Silver Stone Technologies PP07-BTSR 4 Pin to 4 SATA 320 mm Extension Power Cable (PP07-BTSR)
- SWE-TECH 3C SATA 7-pin Plus 15-Pin to SATA 4-Pin Power Cable, 18 inches (FWT31SA-56100)
- SATECHI Usb C Slim Multi Port With Ethernet Adapter, Silver (ST-UCSMA3S)
- DYNAMICFUNCTION 6 Pin 250 mm Power Cable Extender - Black with Blue (DY944583)
- QUEST TECHNOLOGY INTERNATIONAL Null Modem Cable, Cross-Wired - DB-25 (M) To DB-9( F), 6 Ft (NCC-5406)
- Monoprice Computer Adapter Cables