Shop All Stereo & Optical Audio Cables
Monoprice
Rca Plug/2Rca Plug M/M 1.5ft.cable Black
Mfr # 5346
Zoro # G8788495
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.5 ft.
- Cable Type Coaxial
- For Use With Stereo Audio Equipment
- Color Black
- Connector Type 2-RCA Male/2-RCA Male
Product Information
- Brand Monoprice
- MFR # 5346
- Zoro # G8788495
- UPC # 844660053460
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1.5 ft. |
Conductor Size | 22 AWG |
Details
Cable Type | Coaxial |
For Use With | Stereo Audio Equipment |
Color | Black |
Connector Type | 2-RCA Male/2-RCA Male |
Features | The Connectors Are Gold Plated, For Smooth Connections and to Prevent Corrosion |
Wire Gauge | 22 AWG |
Shielded / Unshielded | Shielded |
Number of Cables | 2 |
Shielding | Shielded |
Item | Rca Plug/2Rca Plug M/M 1.5ft.cable Black |
Description
Rca Plug/2Rca Plug M/M 1.5ft.cable Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Wireless Presenter Remote Mouse Pointer for presentations (SANOXY-PPT-3)
- LAUT Huex Gems Air Tag Case Black (LATHGBK)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- TECHNAXX Mini LED HD Beamer TX-127, 2,000 lm, 1280 x 720 Pixels (4869)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- MONOPRICE Entegrade Series 1000FT Cat6A Plus 650MHz F/UTP Solid_ Flame-Retardant (30662)
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 50ft (5583)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- Monoprice Stereo & Optical Audio Cables