Shop All Stereo & Optical Audio Cables
Monoprice
RCA Cable, RG-59/U, 5 RCA, 1.5 ft.
Mfr # 5355
Zoro # G2443743
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Component, RG-59/U
- Length 1.5 ft
- Cable Length 1.50 ft
- Jacket Material PVC
- For Use With Video Equipment
Product Information
- Brand Monoprice
- MFR # 5355
- Zoro # G2443743
- UPC # 844660053552
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1.5 ft |
Cable Length | 1.50 ft |
Conductor Size | 22 AWG, 27 AWG |
Overall Length | 1.5 ft |
Description
RCA Audio/Video Cable, Cable Color Black, Overall Length 1.5 ft, Coaxial Cable Type RG-59/U, Conductor Gauge 22 AWG, For Use With Video Equipment, Jacket Material PVC, End 2 Number of Connections 5, Maximum Impedance 75 ohm, End 1 Number of Connections 5, Shielded Shielded, Shielding Material Aluminum Foil, Total Number of Cables 5, End 1 Connection Type RCA Male, End 2 Connection Type RCA Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASSERSTEIN Solar Charger Mount, for Ring Video Doorbell 3, 3 Plus and 4, 5V, 0.6W, White (RingDB3SolarCharWhtUS)
- ICOM Antenna, 450-470MHz, 2-3/8" L (FASC73US)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Powerstar Solar Booster PAC ES 1230 (ML22-12GEL507)
- VIKING Viking E-1600-45A-EWP E-1600-45A with EWP (E-1600-45A-EWP)
- MONOPRICE Midi Cable W 5 P Din Plugs, Black20 ft. (8535)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 6ft (5598)
- MONOPRICE A/V Cable, Optical Toslink, 3ft (1447)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 25ft (5601)
- MONOPRICE Origin Series 16AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21548)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- Monoprice Stereo & Optical Audio Cables