Shop All Universal Remotes
Monoprice
Premium 5.1-Channel Home Theater System with Subwoofer
Mfr # 10565
Zoro # G2991259
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18.9"
- Height 23.7"
- Product Type Speaker System
Product Information
- Brand Monoprice
- MFR # 10565
- Zoro # G2991259
- UPC # 757901804045
- Country of Origin China
- Category Universal Remotes
Dimensions
Width | 18.9" |
Height | 23.7" |
Details
Product Type | Speaker System |
Description
While superb sound quality is the ultimate goal of any home audio system; the realities of budget and even aesthetics often force compromises in sound quality. Well; the time for compromise is over. Now you can have it all - great sound; great looks; small size; and an unbelievably low price! The Monoprice Premium 5.1-Channel Home Theater System surpasses all expectations for sound quality in a small package. The four satellite and the single center speakers each use a 3" polypropylene mid-range driver and a 3/4" aluminum dome tweeter. They can handle up 100 watts of power and have an impedance of 8 ohms. The satellite and center channel speakers handle frequencies from 110Hz to 20kHz ±3dB; with the crossover between the mid-range and tweeter drivers set to 3.5KHz. The powered subwoofer features an 8" downward firing speaker driven by a 200 watt amplifier. It handles frequencies from 30Hz to 150Hz (-10dB) and uses a variable crossover from 40-150Hz. The satellites measure only about 6.9" x 4.3" x 4.3" (HWD) and weigh about 2.9 lbs each; making them easy to mount almost anywhere. The center channel speaker measures about 4.3" x 10.2" x 4.3" (HWD) and weighs 3.0 lbs. Both the satellite and center speakers are equipped with a universal 1/4" threaded insert mounting options and have rear-firing ports; so they sound best when there is some breathing room behind them. The subwoofer is a 12.6" cube and weighs about 20 lbs. It features four large rubber feet; which keep the downward firing driver off the floor. It includes both line and speaker level stereo inputs; so it can be used with any amplifier. A phase control switch on the back allows you to adjust the phase of the subwoofer in relation to the rest of the system. So when looking for speakers for your home audio system; make the no compromise choice and enjoy superb sound quality and a stunning sound stage with the Monoprice Premium 5.1-Channel Home Theater System! Support Files: User's Manual (Apr 25; 2018) Manual de Usuario (Español) (Mar 19; 2015) Updated Nov 27; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVEGEARS AC-DC Laptop Adapter Charger Cord - Asus Eee Pc (FI515310)
- HUBBELL GAI-TRONICS Programming Cable and Adapter (XAC0004A)
- ANACOM MEDTEK DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 8 FT. (E1266-08RB)
- ILC Replacement for Maxell Er14252 (ER14252 MAXELL)
- MONOPRICE Premium 5.1.4 Channel Immersive Home Theater System with Subwoofer (33832)
- MONOPRICE HT-35 Premium 5.1-Channel Home Theater System with Powered Subwoofer_ (39358)
- MONOPRICE HT-35 Premium 5.1-Channel Home Theater System with Powered Subwoofer_ (39357)
- EASY MOTE Universal TV Remote White (DT-RO8WC)
- BRIGHTSTAR Replacement For LG TV Remotes, BR1LPH (BR1LPH)
- CLEAN REMOTE TV Remote Control CR4-2 (CR4-2)
- RCA Indoor Matching Transformer (VH54R/LVH54N)
- Monoprice Universal Remotes